1.28 gpf Elongated Two Piece Toilet with Left-Hand Trip Lever in White
Cimarron® 1.28 gpf Elongated Two Piece Toilet with Left-Hand Trip Lever in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 1.28 gpf Toilet Tank in White
Part #K4421-0
KOHLER Elongated Toilet Bowl in White
Part #K4309-0
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Two-piece design
- Light-touch canister flush requires a lower actuation force than a flapper
- AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
- Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
- Coordinates with other products in the Cimarron collection
- AquaPiston® canister flush valve optimizes flush performance and resists warping and deterioration
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- Cimarron®
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Polished Chrome
- Handle Type:
- Trip Lever
- Height:
- 30-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 29-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- PipeTubing Size:
- 3/8 in
- Product Type:
- Comfort Height®
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in