Kohler Cimarron® 1.28 gpf Elongated Toilet in Dune with Left-Hand Trip Lever

K3609-NY

Manufacturer Part #: 3609-NY

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes left-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4309 bowl and Kohler® K-4421 tank
  • Coordinates with other products in the Cimarron® collection
  • Rough-in: 12"
  • Elongated bowl

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Cimarron®
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
30-3/4 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
WaterSense Labeled
Yes
Width
17-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+
+