1.28 gpf Toilet Tank in Biscuit

You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4166-96
  • Item #4243896
  • Manufacturer Part #4166-96
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes standard left-hand polished chrome trip lever
  • Supply line not included
  • Flow rate: 1.28 gpf
  • Light-touch canister flush requires a lower actuation force than a flapper
  • Aquapiston canister allows water to flow into the bowl from all sides
  • Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
  • Coordinates with other products in the Cimarron® collection
  • Combines with the Kohler® K-4347 or Kohler® K-4829 bowl to create a complete Kohler® K-3887 or Kohler® K-3851 Cimarron® toilet
  • DryLock™ system
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
14 in
IAPMO Listed -:
No
Length:
8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-5/8 in