1.28 gpf Toilet Tank in Black Black with Right-Hand Trip Lever
Cimarron® 1.28 gpf Toilet Tank in Black Black with Right-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right-hand polished chrome trip lever included
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Flow rate: 1.28 gpf
- Combines with round front toilet bowl to create select Cimarron® Comfort Height® 1.28 gpf round front toilet
- Polished chrome trip lever
- Insuliner® tank liner prevents tank condensation
- Combines with K-4347 or K-4829 bowl to create a complete K-3887 or K-3851 Cimarron® toilet
- Supply line not included
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K-3887 and K-3851 Cimarron® Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in