1.28 gpf Toilet Tank in Dune

You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Dune

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Dune

  • Fast #
  • Part #K4421-U-NY
  • Item #4157753
  • Manufacturer Part #4421-U-NY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes standard left-hand polished chrome trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Flow rate: 1.28 gpf
  • Coordinates with other products in the Cimarron® collection
  • Combines with the Kohler® K-4309 bowl to create a complete Kohler® K-3609-U Cimarron® toilet
  • Supply line not included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
K-4309 Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-1/4 in
IAPMO Listed -:
No
Length:
8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
Yes
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-5/8 in