Kohler

Cimarron® 1.28 gpf Toilet Tank in White

Part #K5692-0  |  Manufacturer Part #5692-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush is activated by a no-touch sensor mounted inside the tank
  • Includes powered by 4AA batteries
  • Flow rate: 1.28 gpf
  • When batteries are low the unit will beep five times at half second intervals when activated to indicate it's time to replace them
  • Combines with the Kohler® K-4309 bowl to create a complete Kohler® K-6418 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Battery Size: AAAA

Bowl Only - FEI: No

Brand Model Compatibility: K-4309 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Cimarron®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Touchless

Height: 14-1/4 in

IAPMO Listed: No

Length: 8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Power Source: Battery

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

WaterSense Labeled: Yes

Width: 17-5/8 in