Cimarron® 1.6 gpf Elongated Toilet Bowl in Dune

Part #K4309-NY  |  Item #4157247  |  Manufacturer Part #4309-NY

$ 240.75 EACH
(Pricing is for Dune)

Color/Finish:
Dune

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Seat not included
  • Combines with the Kohler® K-4418 or Kohler® K-4421 tank to create a complete Kohler® K-3589 or Kohler® K-3609 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: K-4421 Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Cimarron®

Color Finish: Dune

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 28-11/16 in

Toilet Bowl Width: 15-7/16 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

Type: Toilet Bowl

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0