1.6 gpf Toilet Tank in White
Cimarron® 1.6 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaPiston® flushing system
- Includes left-hand polished chrome trip lever
- Material: Vitreous china
- Supply line not included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14-1/4 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No
- Width:
- 17-5/8 in