Kohler

Cimarron® 3-Hole Pedestal Bathroom Sink with Widespread Faucet in Ice Grey

Part #K2362-8-95  |  Manufacturer Part #2362-8-95

Color/Finish:
Ice™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

This product includes

  • Center faucet holes: 8"
  • Overflow drain
  • Combination consists of the Kohler® K-2363-8 basin and Kohler® K-2364 pedestal
  • Coordinates with other products in the Cimarron® collection

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Cimarron®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 34-1/2 in

IAPMO Listed: No

Length: 22-3/4 in

Material: Fireclay, Vitreous China

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-3/4 in x 18-7/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in

Sink Depth: 7-11/16 in

Sink Installation Type: Pedestal

Vessel Only - FEI: No

Width: 18-7/8 in