KOHLER
Cimarron® California Energy Commission Registered CL 6 HET RH CLST EB 1.28
Part #K3609-RA-G9 | Item #3891402 | Manufacturer Part #3609-RA-G9
Type:
K3609-RA-G9Product Details
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes right-hand polished chrome trip lever
- Combination consists of the Kohler® K-4309 bowl and Kohler® K-4421-RA tank
- Coordinates with other products in the Cimarron® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B45.1, CSA B651]
Collection: Cimarron®
Color Finish: Sandbar
Color Finish Category: Neutrals
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Polished Chrome
Handle Type: Trip Lever
Height: 30-3/4 in
IAPMO Listed: No
Length: 29-1/2 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Type: Two Piece
Trip Lever Location: Right-Hand
Trip Lever Placement: Front
Type: K3609-RA-G9
WaterSense Labeled: Yes
Width: 17-5/8 in