Cimarron® Drop-in Basin in Almond

Part #K2351-4-47  |  Item #2849855  |  Manufacturer Part #2351-4-47

$ 149.18 EACH
(Pricing is for Almond)

Color/Finish:
Almond

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 4"
  • Overflow drain
  • Coordinates with other products in the Cimarron® collection
  • Coordinates with other products in the Devonshire® collection
  • Three-bolt installation
  • Polished chrome trip lever
  • Less seat and supply

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Center Size: 4 in

Collection: Cimarron®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-11/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-11/16 in x 17-7/8 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 20-3/8 in x 11-1/2 in x 3-5/8 in

Sink Depth: 7-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17-7/8 in