Left-Hand Trip Lever in Matte Black
Cimarron® Left-Hand Trip Lever in Matte Black
Frequently Purchased Together
Product Details
- Solid-brass construction for durability.
- KOHLER finishes resist corrosion and tarnish.
- Left-hand trip lever.
- For use with Cimarron Comfort Height toilets.
- For use with Adair one-piece and Cimarron one- and two-piece toilets.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-5310 Comfort Height® Toilet
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 2-5/8 in
- Material:
- Brass
- Origin:
- Domestic
- Style:
- Art Deco
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Width:
- 7/16 in