Pedestal Sink Base in Sandbar

You last purchased this on
 
KOHLER

Cimarron® Pedestal Sink Base in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cimarron® Pedestal Sink Base in Sandbar

  • Fast #
  • Part #K2364-G9
  • Item #2849684
  • Manufacturer Part #2364-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Cimarron® collection
  • Combines with Kohler® K-2363 Cimarron® basins to create a complete Cimarron® pedestal sink
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2363
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
GSA Approved:
No
Height:
28-1/8 in
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Sink Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No