Cimarron® Pedestal Vessel in Black Black™

Part #K2363-8-7  |  Item #2849643  |  Manufacturer Part #2363-8-7

$ 165.00 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Overall: 22 3/4" x 18 7/8" x 34 1/2"
  • Bowl depth: 7 11/16"
  • With overflow

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2364 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Cimarron®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-3/4 in x 18-7/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in

Sink Depth: 7-11/16 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-7/8 in