Right Hand Trip Lever in Polished Chrome
Cimarron® Right Hand Trip Lever in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 75-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Right-hand trip lever
- For use with Cimarron® one and two-piece toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Cimarron® One and Two-Piece Toilets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Cimarron®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Right Hand Trip Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- WaterSense Labeled:
- No
- Width:
- 7/8 in