KOHLER

Cimarron® Trip Lever in Vibrant Polished Nickel

Part #K9470-L-SN  |  Manufacturer Part #9470-L-SN

Color/Finish:
Vibrant® Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Left-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Cimarron® one and two-piece toilets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Cimarron® One and Two-Piece Toilets

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Cimarron®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Left Hand Trip Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-5/8 in

WaterSense Labeled: No

Width: 7/8 in