Right-Hand Trip Lever in Vibrant® Brushed Moderne Brass
Cimarron® Right-Hand Trip Lever in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Cimarron Comfort Height toilets
- Solid-Brass construction for durability
- Right-hand Polished Chrome trip lever
- KOHLER finishes resist corrosion and tarnish
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 7/16 in
- Handle Type:
- Lever
- Length:
- 2-5/8 in
- Material:
- Brass
- Origin:
- Domestic
- Style:
- Transitional
- Trip Lever Location:
- Right-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in