3-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Vibrant Stainless
Clairette® 3-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Vibrant Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch swing spout offers superior clearance for filling pots and cleaning
- Two-function pull-down sprayhead with touch-control allows you to switch from stream to spray
- Single side lever handle is simple to use and makes adjusting water temperature easy
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- High-temperature limit setting for added safety
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
- Touch-control stream-to-spray adjustment
- Flow rate: 1.8 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Clairette®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Stream, Spray
- Trim Only:
- No
- Width:
- 2-1/2 in