0 items

Kohler Coralais® Classic Diverter Bath Spout with Slip-Fit Connection

K15136-S

Color Finish

Starting at $28.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with the Coralais® collection of faucets and accessories
  • Diverter spout 4-5/8" with slip-fit connection
  • Diverter spout with slip-fit connection
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Premium material construction ensures durability and reliability
  • Slip-fit connection: 1/2"

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-7/8 in
End Connection 1
Slip Fit
End Connections
Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
6-3/4 in
Material
Metal
NSF Certified
No
Spout Height
3 in
Spout Reach
4-7/8 in
Spout Type
Diverter
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday