1-11/16 in. Toilet Bolt Cap for San Souci® K-4000 Toilet
Clean Caps® 1-11/16 in. Toilet Bolt Cap for San Souci® K-4000 Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conceals floor bolts on toilet
- Unlike standard T-bolts no bolt cutting is required
- Low-profile bolt caps create a sleek and minimalistic look and simplify cleaning
- Offered in 10 colors and designed to match exactly with Kohler® toilets
- Installation is as fast and easy as traditional bolt caps
- Caps firmly secure to washers and won’t pop off
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- San Souci® K-4000 Toilet
- Collection:
- Clean Caps®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Length:
- 1-13/16 in
- Material:
- Steel, Plastic
- Product Type:
- Bolt Cap
- Size:
- #12-24
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-11/16 in