Kohler Clean Caps® Low-Profile Toilet Bolt Cap

K5420

Manufacturer Part #: 5420-0

Color/Finish

Starting at $8.79

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Caps firmly secure to washers and won’t pop off
  • Conceals floor bolts on toilet
  • Installation is as fast and easy as traditional bolt caps
  • Low-profile bolt caps create a sleek and minimalistic look and simplify cleaning
  • Offered in 10 colors and designed to match exactly with Kohler® toilets
  • Unlike standard T-bolts no bolt cutting is required

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Clean Caps®
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Product Type
Bolt Cap
WaterSense Labeled
No
Width
1-11/16 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday