1- 1/2 in. Adjustable Pop-Up Drain for Use with 14 - 26 in. Deep Baths/ Whirlpools Vibrant Brushed Bronze
ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Drain for Use with 14 - 26 in. Deep Baths/ Whirlpools Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 14" to 26" deep baths and whirlpools
- Material: Solid brass exposed pop-up drain without overflow
- Adjustable trip lever controls pop-up drain
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Drain Body Material:
- Brass
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Gauge (metal):
- 17 ga
- Height:
- 20-7/8 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- Width:
- 3-11/16 in