Kohler ClearFlo™ 1-1/2 in. Adjustable Pop-Up Drain in Vibrant Brushed Bronze

K7161-AF-BV

Manufacturer Part #: 7161-AF-BV

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass exposed pop-up drain without overflow

SPECIFICATIONS

Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Height
21-1/2 in
Length
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday