18-1/2 in. Brass Toe-Tap Drain in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

ClearFlo™ 18-1/2 in. Brass Toe-Tap Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 18-1/2 in. Brass Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #K7259-2BZ
  • Item #4336660
  • Manufacturer Part #7259-2BZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths
  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Drain Opening:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
8-1/4 in
Thread Type:
OD
Tub Depth:
18-1/2 in
Width:
3-1/4 in