18-1/2 in. Brass Toe-Tap Drain in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

ClearFlo™ 18-1/2 in. Brass Toe-Tap Drain in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 18-1/2 in. Brass Toe-Tap Drain in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #K7259-BGD
  • Item #4028726
  • Manufacturer Part #7259-BGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths
  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Drain Opening:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed -:
No
Length:
8-1/4 in
Thread Type:
OD
Tub Depth:
18-1/2 in
Width:
3-1/4 in