27-3/8 in. Brass Toe-Tap Drain in Matte Black

You last purchased this on
 
KOHLER

ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Matte Black

  • Fast #
  • Part #K7265-BL
  • Item #7625948
  • Manufacturer Part #7265-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Brand Model Compatibility:
20 in - 26 in Bathtubs
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed -:
No
Material:
Brass
Thread Type:
OD
Trim Only:
No
Tub Depth:
27-3/8 in
WaterSense Labeled:
No