KOHLER

ClearFlo™ 3 in. Threaded Plastic Vibrant® Brushed Bronze Shower Drain

Part #K9135-BV  |  Manufacturer Part #9135-BV

Grate Color Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction and Kohler® quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matching Kohler® faucet finishes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Adjustable: Yes

Collection: ClearFlo™

Color Finish Category: Bronze Tones

Construction: Non-Membrane

Drain Base Height: 4-3/16 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 3 in

Grate Color Finish: Vibrant® Brushed Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 6-1/2 in

Grate Shape: Round

IAPMO Listed: No

Outlet Type: Threaded

Type: K9135-BV