21 in. Metal Cable Drain in Vibrant French Gold
ClearFlo™ 21 in. Metal Cable Drain in Vibrant French Gold
Frequently Purchased Together
Product Details
- Cable length: 27"
- PVC tee and pipe required (not included)
- Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
- For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Brand Model Compatibility:
- Whirlpools and BubbleMassage™ Air Baths
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cable Length (ft):
- 2.25 ft
- Collection:
- ClearFlo™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Handle Material:
- Metal
- IAPMO Listed -:
- Yes
- Length:
- 7-1/4 in
- Material Type:
- PVC
- Tub Depth:
- 21 in
- Width:
- 3 in