Brass Trip Lever Drain in Polished Chrome
This product has been replaced by
Manufacturer Part #23856-NA
ClearFlo™ Brass Trip Lever Drain in Polished Chrome
Frequently Purchased Together
Product Details
- For use with 24" deep Tea-for-Two 5-1/2' baths and whirlpools
- Material: Solid brass exposed pop-up drain without overflow
- Adjustable pop-up drain with contoured overflow hood
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Cartridge Type:
- Hot
- Collection:
- ClearFlo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Gauge (metal):
- 17 ga
- Height:
- 22 in
- IAPMO Listed -:
- No
- Length:
- 14-5/16 in
- Material:
- Brass
- Thread Type:
- NPT
- WaterSense Labeled:
- No
- Width:
- 14-5/16 in