Brass Trip Lever Drain in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7166-AF-BN
  • Item #147418
  • Manufacturer Part #7166-AF-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 14" to 26" deep baths and whirlpools
  • For above or through-the-floor installation
  • Adjustable trip lever controls pop-up drain
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Drain Opening:
1-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Gauge (metal):
17 ga
Height:
20-7/8 in
IAPMO Listed -:
No
Length:
8-3/4 in
Thread Type:
NPT
Width:
3-11/16 in