ClearFlo™ Plastic Toe-Tap Drain in Vibrant Brushed Bronze

Part #K7272-BV  |  Item #3255553  |  Manufacturer Part #7272-BV

$ 181.73 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish:
Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: KOHLER ClearFlo™ Plastic Toe-Tap Drain in Vibrant Brushed Bronze / $181.73

Product Details

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Includes PVC tee and pipe
  • Material: Metal

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Drain Body Material: Plastic

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

Height: 23-1/16 in

IAPMO Listed: No

Length: 18 in

Material: Metal, Plastic

Material Type: PVC

Width: 8-3/16 in