Tile-In Round Shower Drain in Vibrant Rose Gold

You last purchased this on
 
KOHLER

ClearFlo™ Tile-In Round Shower Drain in Vibrant Rose Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Tile-In Round Shower Drain in Vibrant Rose Gold

  • Fast #
  • Part #K9135-RGD
  • Item #7360631
  • Manufacturer Part #9135-RGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
  • Durable construction and Kohler® quality
  • Matching Kohler® faucet finishes
  • Tarnish resistant
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
Collection:
ClearFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant Rose Gold
Drain Base Height:
4-3/16 in
Drain Base Material:
PVC
Fits Pipe Size:
3 in
Grate Color Finish:
Vibrant® Rose Gold
Grate Color Finish Category:
Gold Tones
Grate Diameter:
6-1/2 in
IAPMO Listed -:
No
Outlet Type:
Threaded