27-3/8 in. Brass Toe-Tap Drain in Vibrant French Gold
ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Vibrant French Gold
Package Quantity Info:
EA: 1 IP: 1 PT: 42-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Copper corrugated neck makes drain easy to install on any bath slope
- For use with 20" to 26" deep baths
- Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- 20 in to 26 in Deep Baths
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 18 in
- Thread Type:
- OD
- Tub Depth:
- 27-3/8 in
- Width:
- 3-1/4 in