Kohler Clermont™ 24 in. Expandable Furniture Vanity Cabinet in Oxford

K2415-F39

Color Finish

(Pricing is for Oxford)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Express™ installation system
  • Express™ vanities are easy to transport and set up in minutes
  • Single door and hinged left with adjustable hinges

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Clermont™
Color Finish
Oxford
Color Finish Category
Browns
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Material
Plastic
Width
26 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday