36 in. Expandable Furniture Vanity Cabinet in Oxford

You last purchased this on
 
KOHLER

Clermont™ 36 in. Expandable Furniture Vanity Cabinet in Oxford

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Clermont™ 36 in. Expandable Furniture Vanity Cabinet in Oxford

  • Fast #
  • Part #K2491-F39
  • Item #3313565
  • Manufacturer Part #2491-F39
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oxford Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double doors with adjustable hinges
  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Express™ installation system
  • Express™ vanities are easy to transport and set up in minutes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Clermont™
Color Finish Category:
Browns
Color Finish Name:
Oxford
Depth:
21-1/2 in
Height:
33-1/2 in
IAPMO Listed -:
No
Material:
Plastic
Width:
38 in