Closed Front Toilet Seat in White
Purist® Closed Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement toilet seat for Kohler Purist Hatbox Toilet model: K-3492
- Engineered to promote product longevity
- Kohler Genuine Parts
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Shape:
- Elongated
- Collection:
- Purist®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20 in
- Height:
- 5 in
- Material:
- Plastic
- Origin:
- Global
- Seat Type:
- Toilet
- Style:
- Modern
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 29 in