Kohler

Closet Bolt in Brass

Part #K51624  |  Manufacturer Part #51624

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish Category: Brass Tones

Diameter: 1/4 in

Length: 2-1/4 in

Type: K51624

WaterSense Labeled: No