0 items

Kohler ClearFlo™ Closing Overflow Cable Bath Drain

K7116

Color Finish

Starting at $428.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ability to close the overflow allows bather to fill the bath passed the overflow or use as a standard bath drain and filling up to the overflow
  • Above or through-the-floor installation options
  • Cable driven means no internal linkages reducing potential clogging
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Closing overflow allows for extra-deep water level
  • For use with 14" to 22" deep baths
  • Includes copper corrugated neck, brass tee, pipe and 40" cable
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
Brand Model Compatibility
14 in to 22 in Deep Baths
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Cable Length ft
3-33/100 ft
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
15-1/2 in
Fits Pipe Size
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Brass, Copper
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday