Cold Retrofit Full Assembly Kit 1/2 In
Cold Retrofit Full Assembly Kit 1/2 In
Frequently Purchased Together
Product Details
- Ultraglide dry stem technology with ceramic cartridge
- The dry stem technology eliminates common leak paths
- KOHLER GENUINE PART
- Replaces valve assembly with ceramic cartridge GP77006-RP
- Exceptionally durable ceramic discs ensure a lifetime of precise control and smooth performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Part Type:
- Valve Assembly
- Fits Brand:
- KOHLER
- Height:
- 5 in
- Length:
- 7-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 5 in