Collar in Polished Chrome
Collar in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Collar
- IAPMO Listed -:
- No
- Product Type:
- Collar
- WaterSense Labeled:
- No