KOHLER

Components™ 1-1/4 in. OD Tube Brass Spout in Vibrant® Brushed Nickel

Part #K77965-BN  |  Item #8357714  |  Manufacturer Part #77965-BN

$ 445.50 EACH

Fitting Sizes:

1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  27

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6-11/16-in (170 mm) spout reach
  • Tall height is ideal for vessel-style sinks
  • 1.2 gpm (4.5 l/min) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow controls deliver a graceful stream while conserving water
  • For 8-in (203 mm) or 16-in (406 mm) centers
  • Includes metal touch-activated drain with 1-1/4-in tailpiece
  • Coordinate with your choice of Components widespread lavatory handles for a personalized design

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-77974 Bathroom Sink Handles, K-23723 Faucet Cleaner and K-23726 Drain Treatment

CSA Certified: CSA B125.1

Collection: Components™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-13/20 in

Drain Included: Yes

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Faucet Part Type: Spout

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 14-7/16 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliance Level: Compliant Not Certified

Material: Brass

Maximum Deck Thickness: 2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Product Type: Faucet

Spout Height: 10-1/8 in

Spout Reach: 6-11/16 in

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 4

Width: 2-3/8 in