Components™ 2-3/8 in. Metal Handle in Vibrant Titanium

Part #K77974-4-TT  |  Item #7601144  |  Manufacturer Part #77974-4-TT

$ 307.50 EACH
(Pricing is for Vibrant Titanium)

Color/Finish:
Vibrant Titanium

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: [K-77967, K-77965, K-77968,K-77966 and K-77969 Spouts]

CSA Certified: [CSA B125.1, CSA B651]

Collection: Components™

Color Finish: Vibrant Titanium

Color Finish Category: Silver Tones

End Connection 1: NPSM

End Connections: NPSM

Escutcheon Height: 2-3/8 in

Escutcheon Width: 2-3/8 in

Faucet Mount: Deck Mount

Faucet Part Type: Handle

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Lever

Height: 1-9/16 in

Length: 2-3/8 in

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Origin: Domestic

Style: Modern

WaterSense Labeled: No

Width: 3-7/16 in