KOHLER

Components™ 24 in. Towel Bar in Matte Black

Part #K78375-BL  |  Manufacturer Part #78375-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: Components™

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 24 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 2

Projection: 6-1/4 in