Components™ 24 in. Towel Bar in Polished Chrome

Part #K78373  |  Manufacturer Part #78373-CP

Starting at
$ 120.00 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 2-15/16 in