Bathroom Sink Faucet Spout in Polished Chrome (Handles Sold Separately)
Components® Bathroom Sink Faucet Spout in Polished Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- 6 5/16" spout reach
- This product can help a building earn water efficiency points in LEED green building rating system
- Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
- Includes metal touch-activated drain with 1-1/4" tailpiece
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Part Type:
- Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Hardware Included:
- Yes
- Height:
- 10-11/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Metal
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 6-11/16 in
- Spout Reach:
- 6-5/16 in
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in
- cUPC Certified:
- No