KOHLER
Components™ Cabinet Knob in Polished Chrome
Part #K78385-CP | Item #7533477 | Manufacturer Part #78385-CP
Product Details
Documents
Specifications
Base Diameter: 5/8 in
Collection: Components™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 1-1/8 in
Diameter: 1-1/2 in
Hardware Type: Knob
Material: Zinc
Origin: Global
Projection: 1-1/8 in
Shape: Round
Style: Minimalist;Modern