Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Components™ Non-Diverter Tub Spout in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- 1-1/2-in max hole diameter
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
- 9-7/16-in (240 mm) non-diverter spout with NPT connection
- Premium metal construction for durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-7/16 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Spout Reach:
- 9-7/16 in
- Spout Type:
- Non-diverter
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes