Components™ Cabinet Knob in Polished Chrome

Part #K78385  |  Manufacturer Part #78385-CP

Starting at
$ 10.50 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 5/8 in

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/8 in

Diameter: 1-1/2 in

Hardware Type: Knob

Material: Zinc

Shape: Round

Style: Minimalist;Modern