Components™ Metal Bathroom Sink Spout with Row Design in Polished Chrome

Part #K77969  |  Manufacturer Part #77969-CP

Starting at
$ 318.75 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 2-3/8 in

End Connection 1: OD

End Connections: OD

Faucet Part Type: Tub Spout

Faucet Type: Widespread

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 8-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliance Level: Compliant Not Certified

Length: 6-5/8 in

Material: Metal

Maximum Pressure: 60 psi

NSF Certified: No

Spout Height: 7 in

Spout Reach: 6-5/8 in

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes