Components™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KTS78015-8  |  Manufacturer Part #TS78015-8-CP

Starting at
$ 216.56 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-8304/K-P8304 Series Rough-in Valve and Cartridge Kits

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 6-3/8 in

Escutcheon Width: 6-3/8 in

GSA Approved: No

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Components™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only) / $216.56